Zoro Homepage

Reamer, Capscrew Counterbore 4mm, .1575 In

  • Mfr # 302-4MM

  • Zoro # G5867626


product price: $38.89
/ea

Key Features

For Screw Size
4.00mm
Bore Dia.
5/32 in
Counterbore Type
Oversized
Pilot Dia.
11/64 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-4MM
Zoro #
G5867626
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
4.00mm
Bore Dia.
5/32 in
Pilot Dia.
11/64 in
Shank Dia.
1/4 in
Overall Length
5 in
Decimal Size
0.1575"
Use with Screw Size
4mm
Shank Size
0.2500"
Flute Length
3/4"
Size - Decimal
4.00mm - 0.1575
Oversized Increment
1/64 in

Description

Counterbore with Built-In Pilot, High Speed Steel, 4.00mm, Metric, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.