Zoro Homepage

Reamer, Capscrew Counterbore 5/8, .6250 In

  • Mfr # 301-5/8

  • Zoro # G5913792


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
5/8 in
Bore Dia.
5/8 in
Counterbore Type
Standard
Pilot Dia.
5/8 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-5/8
Zoro #
G5913792
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Bore Dia.
5/8 in
Pilot Dia.
5/8 in
Shank Dia.
5/8 in
Overall Length
7 5/8 in
Decimal Size
0.6250"
Flute Length
1-1/2"
Use with Screw Size
5/8"
Shank Size
0.6250"
Size - Decimal
5/8 in - 0.6250

Description

Counterbore with Built-In Pilot, High Speed Steel, 5/8 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.