Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 10-32, 0.1032 In

  • Mfr # 302-#10

  • Zoro # G5949431


product price: $39.59
/ea

Key Features

For Screw Size
#10-32
Bore Dia.
7/8 in
Counterbore Type
Oversized
Pilot Dia.
13/64 in
Shank Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-#10
Zoro #
G5949431
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10-32
Bore Dia.
7/8 in
Pilot Dia.
13/64 in
Shank Dia.
9/32 in
Overall Length
5 1/4 in
Flute Length
7/8"
Use with Screw Size
10-32
Decimal Size
0.1032"
Shank Size
0.2812"
Oversized Increment
1/64 in
Size - Decimal
#10 - 0.1935

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Cutting Direction
Right Hand
Number of Flutes
4
Spiral Direction
Right Hand
Material
High Speed Steel
Shank Type
Straight
Type
Capscrew Counterbore 10-32
Flute Type
Spiral
Measurement System
Wire
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, #10, Wire, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.