Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 1/2, 0.5000 In

  • Mfr # 303-1/2

  • Zoro # G5953123


product price: $80.39
/ea
Free Shipping & Returns

Key Features

For Screw Size
1/2 in
Bore Dia.
1/2 in
Counterbore Type
Oversized
Pilot Dia.
33/64 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-1/2
Zoro #
G5953123
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Bore Dia.
1/2 in
Pilot Dia.
33/64 in
Shank Dia.
1/2 in
Overall Length
7 1/2 in
Decimal Size
0.5000"
Shank Size
0.5000"
Use with Screw Size
1/2", 1/32" Oversize
Flute Length
1-1/2"
Oversized Increment
1/32 in
Size - Decimal
1/2 in - 0.5000

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Number of Flutes
4
Flute Type
Spiral
Shank Type
Straight
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Type
Capscrew Counterbore 1/2 1/32
Material
High Speed Steel
Measurement System
Fractional Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright
Shank Type - Machining
Straight

Description

Counterbore with Built-In Pilot, High Speed Steel, 1/2 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.