Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 12mm, .4724 In

  • Mfr # 302-12MM

  • Zoro # G6034585


product price: $71.99
/ea

Key Features

For Screw Size
12.00mm
Bore Dia.
15/32 in
Counterbore Type
Oversized
Pilot Dia.
31/64 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-12MM
Zoro #
G6034585
UPC #
094721393480
Country of Origin
United States

Dimensions

For Screw Size
12.00mm
Bore Dia.
15/32 in
Pilot Dia.
31/64 in
Shank Dia.
1/2 in
Overall Length
7 1/2 in
Decimal Size
0.4724"
Shank Size
0.5000"
Use with Screw Size
12mm
Flute Length
1-1/2"
Oversized Increment
1/64 in
Size - Decimal
12.00mm - 0.4724

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Shank Type
Straight
Cutting Direction
Right Hand
Material
High Speed Steel
Number of Flutes
4
Type
Capscrew Counterbore 12mm
Spiral Direction
Right Hand
Flute Type
Spiral
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, 12.00mm, Metric, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.