Zoro Homepage

Reamer, Capscrew Ctrbore 1/4, 0.2500 In

  • Mfr # 303-1/4

  • Zoro # G6025783


product price: $43.69
/ea

Key Features

For Screw Size
1/4 in
Bore Dia.
1/4 in
Counterbore Type
Oversized
Pilot Dia.
17/64 in
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-1/4
Zoro #
G6025783
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Bore Dia.
1/4 in
Pilot Dia.
17/64 in
Shank Dia.
5/16 in
Overall Length
5 5/8 in
Use with Screw Size
1/4", 1/32" Oversize
Flute Length
1"
Decimal Size
0.2500"
Shank Size
0.3125"
Oversized Increment
1/32 in
Size - Decimal
1/4 in - 0.2500

Description

Counterbore with Built-In Pilot, High Speed Steel, 1/4 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.