Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 16mm, .6299 In

  • Mfr # 302-16MM

  • Zoro # G6025074


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
16.00mm
Bore Dia.
5/8 in
Counterbore Type
Oversized
Pilot Dia.
5/8 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-16MM
Zoro #
G6025074
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
16.00mm
Bore Dia.
5/8 in
Pilot Dia.
5/8 in
Shank Dia.
5/8 in
Overall Length
7 5/8 in
Shank Size
0.6250"
Decimal Size
0.6299"
Flute Length
1-1/2"
Use with Screw Size
16mm
Oversized Increment
1/64 in
Size - Decimal
16.00mm - 0.6299

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Cutting Direction
Right Hand
Shank Type
Straight
Spiral Direction
Right Hand
Number of Flutes
4
Material
High Speed Steel
Flute Type
Spiral
Type
Capscrew Counterbore 16mm
Measurement System
Metric
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, 16.00mm, Metric, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.