Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 18mm, .7087 In

  • Mfr # 302-18MM

  • Zoro # G6025713


product price: $136.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
18.00mm
Bore Dia.
45/64 in
Counterbore Type
Oversized
Pilot Dia.
23/32 in
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-18MM
Zoro #
G6025713
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
18.00mm
Bore Dia.
45/64 in
Pilot Dia.
23/32 in
Shank Dia.
3/4 in
Overall Length
7 3/4 in
Flute Length
1-5/8"
Use with Screw Size
18mm
Decimal Size
0.7087"
Shank Size
0.7500"
Oversized Increment
1/64 in
Size - Decimal
18.00mm - 0.7087

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Shank Type
Straight
Material
High Speed Steel
Cutting Direction
Right Hand
Flute Type
Spiral
Spiral Direction
Right Hand
Number of Flutes
4
Type
Capscrew Counterbore 18mm
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
Bright
Cutting Direction - Machining
Right Hand

Description

Counterbore with Built-In Pilot, High Speed Steel, 18.00mm, Metric, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.