Zoro Homepage

Reamer, Capscrew Ctrbore 20mm, .7874 In

  • Mfr # 302-20MM

  • Zoro # G6016762


product price: $170.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
20.00mm
Bore Dia.
25/32 in
Counterbore Type
Oversized
Shank Dia.
7/8 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-20MM
Zoro #
G6016762
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
20.00mm
Bore Dia.
25/32 in
Shank Dia.
7/8 in
Overall Length
8 in
Use with Screw Size
20mm
Flute Length
1-7/8"
Decimal Size
0.7874"
Shank Size
0.8750"
Size - Decimal
20.00mm - 0.7874
Oversized Increment
1/64 in

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Shank Type
Straight
Spiral Direction
Right Hand
Flute Type
Spiral
Material
High Speed Steel
Cutting Direction
Right Hand
Type
Capscrew Counterbore 20mm
Number of Flutes
4
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, 20.00mm, Metric, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.