Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 22mm, .8661 In

  • Mfr # 302-22MM

  • Zoro # G5889712


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
22.00mm
Bore Dia.
55/64 in
Counterbore Type
Oversized
Pilot Dia.
55/64 in
Shank Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-22MM
Zoro #
G5889712
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
22.00mm
Bore Dia.
55/64 in
Pilot Dia.
55/64 in
Shank Dia.
7/8 in
Overall Length
8 in
Use with Screw Size
22mm
Flute Length
1-7/8"
Decimal Size
0.8661"
Shank Size
0.8750"
Size - Decimal
22.00mm - 0.8661
Oversized Increment
1/64 in

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Spiral Direction
Right Hand
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
4
Type
Capscrew Counterbore 22mm
Shank Type
Straight
Flute Type
Spiral
Measurement System
Metric
Finish - Machining
Bright
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand

Description

Counterbore with Built-In Pilot, High Speed Steel, 22.00mm, Metric, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.