Zoro Homepage

Reamer, Capscrew Ctrbore 3/4, 0.7500 In

  • Mfr # 302-3/4

  • Zoro # G5874504


product price: $136.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
3/4 in
Bore Dia.
3/4 in
Counterbore Type
Oversized
Pilot Dia.
3/4 in
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-3/4
Zoro #
G5874504
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Bore Dia.
3/4 in
Pilot Dia.
3/4 in
Shank Dia.
3/4 in
Overall Length
7 3/4 in
Use with Screw Size
3/4", 1/64" Oversize
Flute Length
1-5/8"
Shank Size
0.7500"
Decimal Size
0.7500"
Size - Decimal
3/4 in - 0.7500
Oversized Increment
1/64 in

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Shank Type
Straight
Type
Capscrew Counterbore 3/4 1/64
Material
High Speed Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, 3/4 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.