Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 3/4, 0.7500 In

  • Mfr # 303-3/4

  • Zoro # G6021321


product price: $140.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
3/4 in
Bore Dia.
3/4 in
Counterbore Type
Oversized
Pilot Dia.
49/64 in
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303-3/4
Zoro #
G6021321
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Bore Dia.
3/4 in
Pilot Dia.
49/64 in
Shank Dia.
3/4 in
Overall Length
7 3/4 in
Shank Size
0.7500"
Flute Length
1-5/8"
Decimal Size
0.7500"
Use with Screw Size
3/4", 1/32" Oversize
Oversized Increment
1/32 in
Size - Decimal
3/4 in - 0.7500

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Flute Type
Spiral
Material
High Speed Steel
Type
Capscrew Counterbore 3/4 1/32
Shank Type
Straight
Number of Flutes
4
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, 3/4 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.