Zoro Homepage

Reamer, Capscrew Ctrbore 5-40, 0.5400 In

  • Mfr # 302-#5

  • Zoro # G5966301


product price: $36.89
/ea

Key Features

For Screw Size
1/64 in
Bore Dia.
13/64 in
Counterbore Type
Oversized
Pilot Dia.
1/8 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-#5
Zoro #
G5966301
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/64 in
Bore Dia.
13/64 in
Pilot Dia.
1/8 in
Shank Dia.
3/16 in
Overall Length
4 1/8 in
Use with Screw Size
5-40, 1/64" Oversize
Shank Size
0.1875"
Flute Length
5/8"
Decimal Size
0.5400"
Oversized Increment
1/64 in
Size - Decimal
1/64 in - 0.0156

Description

Counterbore with Built-In Pilot, High Speed Steel, 1/64 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.