Zoro Homepage

Reamer, Capscrew Ctrbore 5-40, 0.5400 In

  • Mfr # 303-#5

  • Zoro # G5995927


product price: $30.99
/ea

Key Features

For Screw Size
#5-40
Bore Dia.
13/64 in
Counterbore Type
Oversized
Pilot Dia.
9/64 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-#5
Zoro #
G5995927
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#5-40
Bore Dia.
13/64 in
Pilot Dia.
9/64 in
Shank Dia.
3/16 in
Overall Length
4 1/8 in
Reamer Size
#5
Use with Screw Size
5-40, 1/32" Oversize
Flute Length
5/8"
Decimal Size
0.5400"
Shank Size
0.1875"
Oversized Increment
1/32 in
Size - Decimal
#5 - 0.2055

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Cutting Direction
Right Hand
Material
High Speed Steel
Flute Type
Spiral
Number of Flutes
4
Spiral Direction
Right Hand
Type
Capscrew Counterbore 5-40 1/32
Shank Type
Straight
Measurement System
Wire
Finish - Machining
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight

Description

Counterbore with Built-In Pilot, High Speed Steel, #5, Wire, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.