Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 5-40, .5400 In

  • Mfr # 301-#5

  • Zoro # G6024943


product price: $30.99
/ea

Key Features

For Screw Size
#5
Bore Dia.
13/64 in
Counterbore Type
Standard
Pilot Dia.
1/8 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-#5
Zoro #
G6024943
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#5
Bore Dia.
13/64 in
Pilot Dia.
1/8 in
Shank Dia.
3/16 in
Overall Length
4 1/8 in
Use with Screw Size
5-40
Decimal Size
0.5400"
Flute Length
5/8"
Shank Size
0.1875"
Size - Decimal
#5 - 0.2055

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Standard
Material - Machining
High Speed Steel
Finish
Bright
Material
High Speed Steel
Shank Type
Straight
Spiral Direction
Right Hand
Type
Capscrew Counterbore 5-40
Number of Flutes
4
Flute Type
Spiral
Cutting Direction
Right Hand
Measurement System
Wire
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, #5, Wire, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.