Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 5/16, .3125 In

  • Mfr # 301-5/16

  • Zoro # G5924807


product price: $52.89
/ea

Key Features

For Screw Size
5/16 in
Bore Dia.
5/16 in
Counterbore Type
Standard
Pilot Dia.
5/16 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-5/16
Zoro #
G5924807
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Bore Dia.
5/16 in
Pilot Dia.
5/16 in
Shank Dia.
3/8 in
Overall Length
6 1/8 in
Use with Screw Size
5/16"
Decimal Size
0.3125"
Shank Size
0.3750"
Flute Length
1"
Size - Decimal
5/16 in - 0.3125

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Standard
Material - Machining
High Speed Steel
Finish
Bright
Shank Type
Straight
Cutting Direction
Right Hand
Type
Capscrew Counterbore 5/16
Material
High Speed Steel
Spiral Direction
Right Hand
Flute Type
Spiral
Number of Flutes
4
Measurement System
Fractional Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright
Shank Type - Machining
Straight

Description

Counterbore with Built-In Pilot, High Speed Steel, 5/16 in, Fractional Inch, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.