Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 5/8, 0.6250 In

  • Mfr # 303-5/8

  • Zoro # G5938737


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
5/8 in
Bore Dia.
5/8 in
Counterbore Type
Oversized
Pilot Dia.
5/8 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303-5/8
Zoro #
G5938737
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Bore Dia.
5/8 in
Pilot Dia.
5/8 in
Shank Dia.
5/8 in
Overall Length
7 5/8 in
Use with Screw Size
5/8", 1/32" Oversize
Shank Size
0.6250"
Flute Length
1-1/2"
Decimal Size
0.6250"
Size - Decimal
5/8 in - 0.6250
Oversized Increment
1/32 in

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Type
Capscrew Counterbore 5/8 1/32
Number of Flutes
4
Spiral Direction
Right Hand
Flute Type
Spiral
Material
High Speed Steel
Shank Type
Straight
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Finish - Machining
Bright
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand

Description

Counterbore with Built-In Pilot, High Speed Steel, 5/8 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.