Zoro Homepage

Reamer, Capscrew Ctrbore 7/16, 0.4375 In

  • Mfr # 303-7/16

  • Zoro # G5886781


product price: $63.39
/ea

Key Features

For Screw Size
7/16 in
Bore Dia.
7/16 in
Counterbore Type
Oversized
Pilot Dia.
29/64 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-7/16
Zoro #
G5886781
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/16 in
Bore Dia.
7/16 in
Pilot Dia.
29/64 in
Shank Dia.
1/2 in
Overall Length
7 in
Flute Length
1-1/4"
Shank Size
0.5000"
Use with Screw Size
7/16", 1/32" Oversize
Decimal Size
0.4375"
Size - Decimal
7/16 in - 0.4375
Oversized Increment
1/32 in

Description

Counterbore with Built-In Pilot, High Speed Steel, 7/16 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.