Zoro Homepage

Reamer, Capscrew Ctrbore 7/8, 0.8750 In

  • Mfr # 302-7/8

  • Zoro # G6022983


product price: $190.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
7/8 in
Bore Dia.
7/8 in
Counterbore Type
Oversized
Pilot Dia.
7/8 in
Shank Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-7/8
Zoro #
G6022983
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Bore Dia.
7/8 in
Pilot Dia.
7/8 in
Shank Dia.
7/8 in
Overall Length
8 in
Flute Length
1-7/8"
Decimal Size
0.8750"
Shank Size
0.8750"
Use with Screw Size
7/8", 1/64" Oversize
Oversized Increment
1/64 in
Size - Decimal
7/8 in - 0.8750

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Material
High Speed Steel
Type
Capscrew Counterbore 7/8 1/64
Flute Type
Spiral
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Number of Flutes
4
Shank Type
Straight
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright

Description

Counterbore with Built-In Pilot, High Speed Steel, 7/8 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.