Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reamer, Capscrew Ctrbore 7/8, 0.8750 In

  • Mfr # 303-7/8

  • Zoro # G5973572


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
7/8 in
Bore Dia.
7/8 in
Counterbore Type
Oversized
Pilot Dia.
57/64 in
Shank Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303-7/8
Zoro #
G5973572
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Bore Dia.
7/8 in
Pilot Dia.
57/64 in
Shank Dia.
7/8 in
Overall Length
8 in
Shank Size
1.8750"
Decimal Size
0.8750"
Flute Length
1-7/8"
Use with Screw Size
7/8", 1/32" Oversize
Oversized Increment
1/32 in
Size - Decimal
7/8 in - 0.8750

Details

Item
Counterbore with Built-In Pilot
Counterbore Type
Oversized
Material - Machining
High Speed Steel
Finish
Bright
Spiral Direction
Right Hand
Material
High Speed Steel
Shank Type
Straight
Type
Capscrew Counterbore 7/8 1/32
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
4
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Finish - Machining
Bright
Cutting Direction - Machining
Right Hand

Description

Counterbore with Built-In Pilot, High Speed Steel, 7/8 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.