Zoro Homepage

Reamer, Capscrew Ctrbore 8-32, 0.8320 In

  • Mfr # 302-#8

  • Zoro # G6013174


product price: $37.39
/ea

Key Features

For Screw Size
1/64 in
Bore Dia.
3/16 in
Counterbore Type
Oversized
Pilot Dia.
3/16 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-#8
Zoro #
G6013174
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/64 in
Bore Dia.
3/16 in
Pilot Dia.
3/16 in
Shank Dia.
1/4 in
Overall Length
5 in
Shank Size
0.2500"
Use with Screw Size
8-32, 1/64" Oversize
Decimal Size
0.8320"
Flute Length
3/4"
Size - Decimal
1/64 in - 0.0156
Oversized Increment
1/64 in

Description

Counterbore with Built-In Pilot, High Speed Steel, 1/64 in, Fractional Inch, Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.