Zoro Homepage

ExpansionReamer, 12in, Straight, 1-3/8in

  • Mfr # 431-1-3/8

  • Zoro # G6019526


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Size - Decimal
1-3/8 in - 1.3750
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-1-3/8
Zoro #
G6019526
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-3/8 in - 1.3750
Flute Length
2 in
Shank Size
1.0000"
Size- Decimal
1-3/8" (1.3750)
Shank Dia.
1 in
Size
1-3/8"
Reamer Size
1 3/8 in
Overall Length
12 in
Dimension Type
Fractional Inch

Details

Measurement System
Fractional Inch
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Coolant Through
No
Decimal Equivalent
1.3750
Mode of Operation
Machine
Number of Flutes
8
Shank Type
Straight
Item
Expansion Reamer
Cutting Direction
Right Hand

Description

Expansion Reamer, Fractional Inch, 1 3/8 in, High Speed Steel, Bright (Uncoated), 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.