Zoro Homepage

Reamer, Hand Reamer, 0.2500 In

  • Mfr # 400-1/4

  • Zoro # G6032196


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Flute Type
Straight
Size - Decimal
1/4 in - 0.2500
Flute Length
2 in
Overall Length
4 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-1/4
Zoro #
G6032196
UPC #
094721396900
Country of Origin
United States

Dimensions

Size - Decimal
1/4 in - 0.2500
Flute Length
2 in
Overall Length
4 in
Size- Decimal
1/4" (0.2500)
Shank Size
0.2500"
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Reamer Size
1/4 in
Size
1/4"

Description

Hand Reamer, Straight, Straight, 1/4 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.