Zoro Homepage

Reamer, Hand Reamer, 0.2656 In

  • Mfr # 403-17/64

  • Zoro # G5871013


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Size - Decimal
17/64 in - 0.2656
Flute Length
2 1/8 in
Overall Length
4 1/4 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-17/64
Zoro #
G5871013
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
17/64 in - 0.2656
Flute Length
2 1/8 in
Overall Length
4 1/4 in
Size- Decimal
17/64" (0.2656)
Shank Dia.
17/64 in
Shank Size
0.2656"
Size
17/64"
Reamer Size
17/64 in
Dimension Type
Fractional Inch

Description

Hand Reamer, Spiral, Straight, 17/64 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.