Zoro Homepage

Reamer, Hand Reamer, 0.2812 In

  • Mfr # 400-9/32

  • Zoro # G5961733


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Flute Type
Straight
Size - Decimal
9/32 in - 0.2812
Flute Length
2 1/8 in
Overall Length
4 1/4 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-9/32
Zoro #
G5961733
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9/32 in - 0.2812
Flute Length
2 1/8 in
Overall Length
4 1/4 in
Shank Dia.
9/32 in
Reamer Size
9/32 in
Dimension Type
Fractional Inch
Size
9/32"
Size- Decimal
9/32" (0.2812)
Shank Size
0.2812"

Description

Hand Reamer, Straight, Straight, 9/32 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.