Zoro Homepage

Reamer, Hand Reamer, 0.5000 In

  • Mfr # 403-1/2

  • Zoro # G5926733


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Size - Decimal
1/2 in - 0.5000
Flute Length
3 in
Overall Length
6 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-1/2
Zoro #
G5926733
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
3 in
Overall Length
6 in
Cutting Dia. Tolerance
+0.0002 in /-0.0002 in
Reamer Size
1/2 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Shank Size
0.5000"
Size- Decimal
1/2" (0.5000)
Size
1/2"

Description

Hand Reamer, Spiral, Straight, 1/2 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.