Zoro Homepage

Reamer, Hand Reamer, 0.5625 In

  • Mfr # 403-9/16

  • Zoro # G5932175


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Size - Decimal
9/16 in - 0.5625
Flute Length
3 1/4 in
Overall Length
6 1/2 in
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-9/16
Zoro #
G5932175
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9/16 in - 0.5625
Flute Length
3 1/4 in
Overall Length
6 1/2 in
Cutting Dia. Tolerance
+0.0003 in /-0.0003 in
Shank Dia.
9/16 in
Size
9/16"
Shank Size
0.5625"
Reamer Size
9/16 in
Dimension Type
Fractional Inch
Size- Decimal
9/16" (0.5625)

Description

Hand Reamer, Spiral, Straight, 9/16 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.