Zoro Homepage

Reamer, Hand Reamer, 0.7500 In

  • Mfr # 403-3/4

  • Zoro # G6035547


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Size - Decimal
3/4 in - 0.7500
Flute Length
4 1/8 in
Overall Length
8 3/8 in
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-3/4
Zoro #
G6035547
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/4 in - 0.7500
Flute Length
4 1/8 in
Overall Length
8 3/8 in
Cutting Dia. Tolerance
+0.0004 in /-0.0004 in
Shank Size
0.7500"
Size
3/4"
Size- Decimal
3/4" (0.7500)
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Reamer Size
3/4 in

Description

Hand Reamer, Spiral, Straight, 3/4 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.