Zoro Homepage

Reamer, Hand Reamer, 0.8750 In

  • Mfr # 403-7/8

  • Zoro # G5972477


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Size - Decimal
7/8 in - 0.8750
Flute Length
4 7/8 in
Overall Length
9 3/4 in
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-7/8
Zoro #
G5972477
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
7/8 in - 0.8750
Flute Length
4 7/8 in
Overall Length
9 3/4 in
Cutting Dia. Tolerance
+0.0004 in /-0.0004 in
Size
7/8"
Size- Decimal
7/8" (0.8750)
Shank Dia.
7/8 in
Shank Size
0.8750"
Dimension Type
Fractional Inch
Reamer Size
7/8 in

Description

Hand Reamer, Spiral, Straight, 7/8 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.