Zoro Homepage

Reamer, Hand Reamer, 1.5000 In

  • Mfr # 403-1-1/2

  • Zoro # G5992086


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Size - Decimal
1-1/2 in - 1.5000
Flute Length
6 1/2 in
Overall Length
13 in
Number of Flutes
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-1-1/2
Zoro #
G5992086
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/2 in - 1.5000
Flute Length
6 1/2 in
Overall Length
13 in
Cutting Dia. Tolerance
+0.0004 in /-0.0004 in
Reamer Size
1 1/2 in
Shank Size
1.5000"
Shank Dia.
1 1/2 in
Size
1-1/2"
Dimension Type
Fractional Inch
Size- Decimal
1-1/2" (1.5000)

Description

Hand Reamer, Spiral, Straight, 1 1/2 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.