Zoro Homepage

Reamer, Taper Pipe, 0.5000 In

  • Mfr # 606-1/2

  • Zoro # G6008091


product price: $176.99
/ea
Free Shipping & Returns

Key Features

For Pipe Size
1/2 in
Small End Dia.
21/32 in
Large End Dia.
3/4 in
Material - Machining
High Speed Steel
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606-1/2
Zoro #
G6008091
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in
Small End Dia.
21/32 in
Large End Dia.
3/4 in
Shank Dia.
5/8 in
Flute Length
1 3/8 in
Overall Length
6 in
Shank Size
0.6875"
Dimension Type
Fractional Inch
Size
1/2"
Cutting Dia. Tolerance
+0.0005 in /0.0000 in
Reamer Size
0.5000"

Details

Item
Taper Pipe Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.5000
Shank Type
Straight
Cutting Direction
Left Hand
Number of Flutes
6
Spiral Direction
Left Hand
Material
High Speed Steel

Description

Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 21/32 in, Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.