Zoro Homepage

Reamer, Taper Pipe, 1.2500 In

  • Mfr # 600-1-1/4

  • Zoro # G5987423


product price: $415.99
/ea
Free Shipping & Returns

Key Features

For Pipe Size
1 1/4 in
Small End Dia.
1 7/16 in
Large End Dia.
1 35/64 in
Material - Machining
High Speed Steel
Shank Dia.
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-1-1/4
Zoro #
G5987423
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/4 in
Small End Dia.
1 7/16 in
Large End Dia.
1 35/64 in
Shank Dia.
1 5/16 in
Flute Length
1 3/4 in
Overall Length
4 in
Dimension Type
Fractional Inch
Size
1-1/4"
Shank Size
1.3125"
Cutting Dia. Tolerance
+0.0005 in /0.0000 in
Reamer Size
1.2500"

Details

Item
Taper Pipe Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
10
Material
High Speed Steel
Spiral Direction
Left Hand
Cutting Direction
Left Hand
Decimal Equivalent
1.2500
Shank Type
Straight

Description

Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 1 7/16 in, Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.