Zoro Homepage

Taper Pin Reamer, Helical, No 1

  • Mfr # 488-1

  • Zoro # G5988482


product price: $50.49
/ea

Key Features

Overall Length
2 15/16 in
Material
High Speed Steel
Shank Dia.
3/16 in
Size
#1
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488-1
Zoro #
G5988482
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 15/16 in
Shank Dia.
3/16 in
Size
#1
Flute Length
1 11/16 in
For Pin Size
#1
Size- Decimal
#1 (0.1447)
Large End Dia.
11/64 in
Shank Size
0.1875"
Small End Dia.
9/64 in
Size - Decimal
#1 - 0.2280
Reamer Size
0.1447"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Spiral Direction
Left Hand
Cutting Direction
Right Hand
Measurement System
Wire
Shank Type
Straight
Decimal Equivalent
0.2280

Description

Taper Pin Reamer, Helical, Wire, 9/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.