Zoro Homepage

Taper Pin Reamer, Helical, No 10

  • Mfr # 488-10

  • Zoro # G6027594


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 5/16 in
Material
High Speed Steel
Shank Dia.
5/8 in
Size
#10
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488-10
Zoro #
G6027594
UPC #
094721399611
Country of Origin
United States

Dimensions

Overall Length
9 5/16 in
Shank Dia.
5/8 in
Size
#10
Flute Length
6 13/16 in
Shank Size
0.6250"
For Pin Size
#10
Size- Decimal
#10 (0.5799)
Large End Dia.
23/32 in
Small End Dia.
37/64 in
Size - Decimal
#10 - 0.1935
Reamer Size
0.5799"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Decimal Equivalent
0.1935
Shank Type
Straight
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Left Hand
Measurement System
Wire
Material - Machining
High Speed Steel

Description

Taper Pin Reamer, Helical, Wire, 37/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.