Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, Helical, No 11

  • Mfr # 488-11

  • Zoro # G5904071


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/4 in
Material
High Speed Steel
Shank Dia.
3/4 in
Size
#11
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
488-11
Zoro #
G5904071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Shank Dia.
3/4 in
Size
#11
Flute Length
8 1/4 in
Small End Dia.
45/64 in
Large End Dia.
7/8 in
For Pin Size
#11
Size- Decimal
#11 (0.7060)
Shank Size
0.7500"
Size - Decimal
#11 - 0.1910
Reamer Size
0.7060"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Decimal Equivalent
0.1910
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Shank Type
Straight
Measurement System
Wire
Spiral Direction
Left Hand

Description

Taper Pin Reamer, Helical, Wire, 45/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.