Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, Spiral, No 8

  • Mfr # 491-8

  • Zoro # G6022947


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 3/16 in
Material
High Speed Steel
Shank Dia.
7/16 in
Size
#8
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491-8
Zoro #
G6022947
UPC #
094721399826
Country of Origin
United States

Dimensions

Overall Length
7 3/16 in
Shank Dia.
7/16 in
Size
#8
Flute Length
5 3/16 in
Shank Size
0.4375"
Small End Dia.
3/8 in
For Pin Size
#8
Large End Dia.
1/2 in
Size- Decimal
#8 (0.3971)
Size - Decimal
#8 - 0.1990
Reamer Size
0.3971"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.1990
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Wire
Material - Machining
High Speed Steel
Spiral Direction
Left Hand
Shank Type
Straight w/Square

Description

Taper Pin Reamer, Spiral, Wire, 3/8 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.