Zoro Homepage

Taper Pin Reamer, Spiral, No 4/0

  • Mfr # 491-4/0

  • Zoro # G5893027


product price: $57.29
/ea

Key Features

Overall Length
2 5/16 in
Material
High Speed Steel
Shank Dia.
1/8 in
Size
#4/0
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491-4/0
Zoro #
G5893027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 5/16 in
Shank Dia.
1/8 in
Size
#4/0
Flute Length
1 5/16 in
Shank Size
1/8"
Small End Dia.
1/16 in
Size- Decimal
#4/0 (0.0869)
Large End Dia.
7/64 in
For Pin Size
#4/0
Size - Decimal
#4-0 - 0.3938
Reamer Size
0.0869"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Spiral Direction
Left Hand
Cutting Direction
Right Hand
Shank Type
Straight w/Square
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Decimal Equivalent
0.3938
Measurement System
Wire

Description

Taper Pin Reamer, Spiral, Wire, 1/16 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.