Zoro Homepage

Taper Pin Reamer, Spiral, No 5

  • Mfr # 491-5

  • Zoro # G7500062


product price: $64.19
/ea

Key Features

Shank Dia.
5/16 in
Overall Length
4 5/16 in
Reamer Size
0.2409"
Material - Machining
High Speed Steel
Large End Dia.
19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491-5
Zoro #
G7500062
UPC #
094721399796
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Overall Length
4 5/16 in
Reamer Size
0.2409"
Large End Dia.
19/64 in
Shank Size
0.3125"
Size
#5
Flute Length
2 13/16 in
For Pin Size
#5
Small End Dia.
1/4 in
Size- Decimal
#5 (0.2409)
Size - Decimal
#5 - 0.2055

Details

Item
Taper Pin Reamer
Material - Machining
High Speed Steel
Decimal Equivalent
0.2055
Finish - Machining
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Spiral Direction
Left Hand
Number of Flutes
6
Measurement System
Wire
Shank Type
Straight w/Square
Flute Type
Spiral
Material
High Speed Steel
Shank Type - Machining
Straight

Description

Taper Pin Reamer, Spiral, Wire, 1/4 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.