Zoro Homepage

Taper Pin Reamer, Spiral, No 6/0

  • Mfr # 491-6/0

  • Zoro # G5889536


product price: $68.79
/ea

Key Features

Overall Length
1 15/16 in
Material
High Speed Steel
Shank Dia.
3/32 in
Size
#6/0
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491-6/0
Zoro #
G5889536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Shank Dia.
3/32 in
Size
#6/0
Flute Length
15/16 in
Shank Size
0.0938"
Size- Decimal
#6/0 (0.0611)
Small End Dia.
1/16 in
For Pin Size
#6/0
Large End Dia.
5/64 in
Size - Decimal
#6-0 - 0.5800
Reamer Size
0.0611"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Spiral Direction
Left Hand
Decimal Equivalent
0.5800
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Wire
Shank Type
Straight w/Square
Cutting Direction
Right Hand

Description

Taper Pin Reamer, Spiral, Wire, 1/16 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.