Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, Straight, No 11

  • Mfr # 487-11

  • Zoro # G5901131


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/4 in
Material
High Speed Steel
Shank Dia.
3/4 in
Size
#11
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487-11
Zoro #
G5901131
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Shank Dia.
3/4 in
Size
#11
Flute Length
8 1/4 in
Size- Decimal
#11 (0.7060)
Large End Dia.
7/8 in
Shank Size
0.7500"
Small End Dia.
45/64 in
For Pin Size
#11
Size - Decimal
#11 - 0.1910
Reamer Size
0.7060"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
8
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.1910
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Shank Type
Straight w/Square
Measurement System
Wire

Description

Taper Pin Reamer, Straight, Wire, 45/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.