Zoro Homepage

Taper Pin Reamer, Straight, No 12

  • Mfr # 487-12

  • Zoro # G5998307


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 7/8 in
Material
High Speed Steel
Shank Dia.
3/4 in
Size
#12
Number of Flutes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487-12
Zoro #
G5998307
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 7/8 in
Shank Dia.
3/4 in
Size
#12
Flute Length
10 in
Shank Size
0.7500"
For Pin Size
#12
Size- Decimal
#12 (0.8420)
Small End Dia.
53/64 in
Large End Dia.
1 3/64 in
Size - Decimal
#12 - 0.1890
Reamer Size
0.8420"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
8
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Straight
Shank Type
Straight w/Square
Decimal Equivalent
0.1890
Measurement System
Wire
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand

Description

Taper Pin Reamer, Straight, Wire, 53/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.