Zoro Homepage

Taper Pin Reamer, Straight, No 14

  • Mfr # 487-14

  • Zoro # G5936393


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 1/4 in
Material
High Speed Steel
Shank Dia.
1 13/32 in
Size
#14
Number of Flutes
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487-14
Zoro #
G5936393
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 1/4 in
Shank Dia.
1 13/32 in
Size
#14
Flute Length
14 in
Size- Decimal
#14 (1.2500)
Large End Dia.
1 17/32 in
Shank Size
1.4063"
Small End Dia.
1 1/4 in
For Pin Size
#14
Size - Decimal
#14 - 0.1820
Reamer Size
1.2500"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
10
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Straight
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Decimal Equivalent
0.1820
Shank Type
Straight w/Square
Measurement System
Wire
Cutting Direction - Machining
Right Hand

Description

Taper Pin Reamer, Straight, Wire, 1 1/4 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.