Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin Reamer, Straight, No 6

  • Mfr # 487-6

  • Zoro # G7548265


product price: $69.49
/ea

Key Features

Shank Dia.
23/64 in
Overall Length
5 7/16 in
Reamer Size
0.2773"
Material - Machining
High Speed Steel
For Pin Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487-6
Zoro #
G7548265
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
23/64 in
Overall Length
5 7/16 in
Reamer Size
0.2773"
For Pin Size
#6
Small End Dia.
17/64 in
Size- Decimal
#6 (0.2773)
Size
#6
Large End Dia.
11/32 in
Shank Size
0.3594"
Flute Length
3 5/8 in
Size - Decimal
#6 - 0.2040

Details

Item
Taper Pin Reamer
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.2040
Number of Flutes
6
Material
High Speed Steel
Shank Type
Straight w/Square
Measurement System
Wire
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Shank Type - Machining
Straight

Description

Taper Pin Reamer, Straight, Wire, 17/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.