Zoro Homepage

Taper Pin Reamer, Straight, No 8

  • Mfr # 487-8

  • Zoro # G8483413


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 3/16 in
Material
High Speed Steel
Shank Dia.
7/16 in
Size
#8
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487-8
Zoro #
G8483413
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 3/16 in
Shank Dia.
7/16 in
Size
#8
Flute Length
5 3/16 in
Large End Dia.
1/2 in
Shank Size
0.4375"
For Pin Size
#8
Small End Dia.
25/64 in
Size- Decimal
#8 (0.3971)
Size - Decimal
#8 - 0.1990
Reamer Size
0.3971"

Details

Item
Taper Pin Reamer
Material
High Speed Steel
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Straight
Measurement System
Wire
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Type
Straight w/Square
Decimal Equivalent
0.1990

Description

Taper Pin Reamer, Straight, Wire, 25/64 in, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.