
100 ft. Green Wall Mounted Hose Hanger
Mfr # HCWM-1
Zoro # G016173405
product price: $22.79
/eaSold in multiples of 2 for $45.58
Key Features
Width
6.35 in
Height
11.95 in
Length
6.95 in
For Use With
Mounted Reels/Hangers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCWM-1
Zoro #
G016173405
UPC #
33607220007
Country of Origin
Mexico
Dimensions
Width
6.35 in
Height
11.95 in
Length
6.95 in
Details
For Use With
Mounted Reels/Hangers
Item
Hose Reels/Hangers
Description
Fitting Coupling Material: , 100, Leader Hose Included: No, Material: Steel, Product Type: Hose Hanger, Sub Brand: , Brand Name: Yard Butler, Wall Mount, Color: Green, , Retractable: No, Maximum Hose Capacity: 100, Mounting Type: Wall Mounted, Hose Capaci Sale of this product on third-party online marketplaces e.g. Amazon, eBay, Wayfair, Walmart.com is prohibited. See https://yardbutler.com/pages/authorized for details.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.