150 ft. Green Free Standing Hose Hanger with Faucet

  • Mfr # HCF-3

  • Zoro # G116173411


product price: $54.79
/ea

Key Features

For Use With
Mounted Reels/Hangers
Height
13 in
Width
40 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCF-3
Zoro #
G116173411
UPC #
33607220106
Country of Origin
Mexico

Dimensions

Height
13 in
Width
40 in
Length
9 in

Details

For Use With
Mounted Reels/Hangers
Item
Hose Reels/Hangers

Description

Fitting Coupling Material: Brass, 150, Leader Hose Included: No, Material: Steel, Product Type: Hose Hanger with Faucet, Sub Brand: , Brand Name: Yard Butler, Post Mount, Color: Green, , Retractable: No, Maximum Hose Capacity: 150, Mounting Type: Free Sta Sale of this product on third-party online marketplaces e.g. Amazon, eBay, Wayfair, Walmart.com is prohibited. See https://yardbutler.com/pages/authorized for details.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.