6 Tine Steel Hand Tiller 24 in. Steel Handle

  • Mfr # TNT-4

  • Zoro # G316139088


product price:  $54.15
/ea

Key Features

For Use With
Specialty Tools
Height
12 in
Width
38 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNT-4
Zoro #
G316139088
UPC #
33607513000
Country of Origin
Mexico

Dimensions

Height
12 in
Width
38 in
Length
6 in

Details

For Use With
Specialty Tools
Item
Handheld Sod/Turf Tools

Description

Brand Name: Yard Butler, Color: Green, Comfort Grip: Yes, Handle Length: 24, Handle Material: Steel, Head Length: 12.5, Head Material: Steel, Head Width: 12, Number of Tines: 6, Product Type: Hand Tiller, Sub Brand: , 5.5,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.