Zoro Homepage

75 ft. Silver Wall Mounted Hose Reel

  • Mfr # SRM-90

  • Zoro # G916173413


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mounted Reels/Hangers
Height
13.5 in
Width
13.75 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-90
Zoro #
G916173413
UPC #
33607220281
Country of Origin
Mexico

Dimensions

Height
13.5 in
Width
13.75 in
Length
8.5 in

Details

Item
Hose Reels/Hangers
For Use With
Mounted Reels/Hangers

Description

Fitting Coupling Material: , 75, Leader Hose Included: No, Material: Steel, Product Type: Hose Reel, Sub Brand: , Brand Name: Yard Butler, Wall Mount, Color: Silver, , Retractable: No, Maximum Hose Capacity: 75, Mounting Type: Wall Mounted, Hose Capacity Sale of this product on third-party online marketplaces e.g. Amazon, eBay, Wayfair, Walmart.com is prohibited. See https://yardbutler.com/pages/authorized for details.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.