Garden Hose Reel, Cart, 18 in, Steel

  • Mfr # HT-2EZ

  • Zoro # G005379863


product price: $189.95
/ea
Free Shipping & Returns

Key Features

Hose Storage Type
Hose Reel Cart
Construction
Steel
Color
Silver
Material
Steel
Hose Reel Primary Application
Garden Hoses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-2EZ
Zoro #
G005379863
UPC #
033607221257
Country of Origin
Mexico

Dimensions

Swivel Outlet Thread Size
5/8 in
Swivel Inlet Size
1 in
Leader Hose Length
5 ft
Overall Dimensions
16 7/8 in L x 7 7/8 in W x 16 7/8 in H
Swivel Outlet Size
3/4 in
Overall Length
16 7/8 in
Swivel Inlet Thread Size
3/4 in - 11 1/2
Wheel Dia.
9 in
Reel Width
8 in
Handle Length
12 1/2 in
Mount Base Height
32 in
Reel Diameter
18 in
Reel Dia.
18 in
Overall Height
16 7/8 in
Wheel Diameter
9 in
Overall Width
7 7/8 in
Mount Base Width
19 in
Cart Height
32 in

Details

Item
Garden Hose Reel
Hose Storage Type
Hose Reel Cart
Construction
Steel
Color
Silver
Material
Steel
Hose Reel Primary Application
Garden Hoses
Swivel Outlet Gender
Male
For Use With
Garden Hose
Includes Gooseneck
Yes
Minimum Operating Pressure
150 psi
Hose Cap. 5/8-In. I.D.
200 ft
Max. Pressure
50 psi
Swivel Outlet Type
GHT
Includes
5 ft Leader Hose, 5/8 in NPT Connection
Reel Material
Steel
Includes Leader Hose
Yes
Wheel Material
Rubber
Wheel Type
Pneumatic
Hose Capacity
200 ft (5/8 in I.D.)
Reel Color
Gray
Swivel Inlet Gender
Female
Fasteners Included
No
Enclosed
No
Hose Cap. 1/2-In. I.D.
225 ft
Base Motion Type
Swivel
Swivel Inlet Type
GHT
Hose Cap. 3/4-In. I.D.
150 ft
Includes Hose
No
Hose Reel Type
Hose Reel Cart
Maximum Operating Pressure
150 psi
Features
Portable
Number of Wheels
2

Description

Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Minimum Operating Pressure 150 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Gray, Hose Reel Type Hose Reel Cart, Includes Hose No, Mounting Location Floor, Overall Height 16 7/8 in, Overall Length 16 7/8 in, Overall Width 7 7/8 in, Includes Gooseneck Yes, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 5/8 in, Swivel Outlet Type GHT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.