Gopher/Mole, Bait Applicator
- Mfr # IGBA-1
- Zoro # G8812715
product price:Â
$
64.95
/ea
Key Features
Used For
Gardening
Overall Width
10 in
Color
Gray
Material
Steel
Overall Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGBA-1
- Zoro #
- G8812715
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 10 in
- Overall Height
- 37 in
Details
- Item
- Gopher/Mole Bait Applicator
- Used For
- Gardening
- Color
- Gray
- Material
- Steel
- Product Type
- Mole Trap
- Reusable
- Yes
- Shell Material
- Steel
Description
Gopher/Mole Bait Applicator, Product Type Mole Trap, Material Steel, Overall Height 37 in, Overall Width 10 in, Features Not Applicable, Reusable Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.